Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oak Finished Indoor Parade Pole - 9'x1.25"

  • Mfr # 203787

  • Zoro # G200435937


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Pole Sections
2
Diameter
1ΒΌ"
Material
Wood
Flagpole Type
Indoor
Flagpole Height
9'
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203787
Zoro #
G200435937
UPC #
-
Country of Origin
United States

Dimensions

Diameter
1ΒΌ"
Flagpole Height
9'

Details

Pole Sections
2
Material
Wood
Flagpole Type
Indoor

Description

The Oak Finished Indoor Parade Poles are intended for indoor use, as well as parade use outdoors.
Made with carefully selected, straight grained hardwoods, these two-sectional poles are coupled with a solid brass precision machined screw joint.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.