Zoro Homepage

Oklahoma Stick Flag 4"x6" E Gloss

  • Mfr # 200542

  • Zoro # G800410594


product price: $9.85
/ea

Key Features

Flag Type
Stick Flag
Flag Material
Endura-Gloss
Flag Size
4" x 6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200542
Zoro #
G800410594
UPC #
-
Country of Origin
United States

Dimensions

Flag Size
4" x 6"

Details

Flag Type
Stick Flag
Flag Material
Endura-Gloss

Description

Beautifully printed on silk-like Endura-GlossTM material, stick flags are carefully hem-stitched on all four sides and mounted on a staff with spear. The seal on the Oklahoma state flag is a symbol of peace between the original Native American inhabitants, and European American settlers. The brown crosses seen in the seal actually represent stars in Native American culture.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.