
OPEN Stick Flags Blue 12"x18" Pack of 10
Mfr # 208409
Zoro # G700410113
product price: $13.99
/eaSold in multiples of 10 for $139.90
Key Features
Color
Red
Dowel Length
30"
Dowel Diameter
¼"
Flag Size
12" x 18"
Flag Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
208409
Zoro #
G700410113
UPC #
-
Country of Origin
United States
Dimensions
Dowel Length
30"
Dowel Diameter
¼"
Flag Size
12" x 18"
Details
Color
Red
Flag Material
Plastic
Description
Attract attention to your event or business with these sturdy, eye-catching OPEN Stick Flags! Great for any occasion, these flags are economical and practical. The Open Stick Flags are 12” x 18”, on a 30” wooden staff. Each pack contains 10 flags. Made in the USA!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.