
Oregon Outdoor Nylon Flag 3'x5'
Mfr # 200559
Zoro # G100410508
product price: $176.99
/ea
Free Shipping & Returns
Key Features
Flag Material
Nylon
Flag Size
3' x 5'
Flag Type
Outdoor Flag
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
200559
Zoro #
G100410508
UPC #
-
Country of Origin
United States
Dimensions
Flag Size
3' x 5'
Details
Flag Material
Nylon
Flag Type
Outdoor Flag
Description
Unsurpassed in beauty and craftsmanship, these nylon outdoor flags are manufactured to precise specifications. Expertly crafted using 100% heavyweight, 200-denier nylon bunting, and treated to resist sun and chemical deterioration. Extremely durable and fast drying, nylon flags are the most popular choice for outdoor flags. All nylon flags are finished with a strong, durable snow-white header and brass grommets. The flag of the state of Oregon features the escutcheon from the state seal in gold on an azure field. The words “State of Oregon” appears above the seal in a wavy flow, and the year “1859” appears below the seal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.