
Portable Floor Stand
Mfr # 203759
Zoro # G500435736
product price: $73.25
/eaKey Features
Fits Bottom Diameter
1"\, 1⅛"\, 1¼"
Flagpole Type
Indoor
Color
Dark Brown
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
203759
Zoro #
G500435736
UPC #
-
Country of Origin
United States
Dimensions
Fits Bottom Diameter
1"\, 1⅛"\, 1¼"
Details
Flagpole Type
Indoor
Color
Dark Brown
Material
Plastic
Description
This Portable Floor stand is a rich, dark brown - complimentary any décor. Lightweight and compatible, this stand measures 24" x 2-1/8" when folded.
The stand is made of strong, durable polymer plastic. comes with adapter sleeves to accommodate various pole diameters,
The stand is made of strong, durable polymer plastic. comes with adapter sleeves to accommodate various pole diameters,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.