
POW MIA Indoor Flag Set 3'x5' 8'
Mfr # 203899
Zoro # G200409488
product price: $434.99
/ea
Free Shipping & Returns
Key Features
Material
Wood
Holds
1 Flag
Diameter
1ΒΌ"
Flagpole Height
8'
Pole Sections
2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
203899
Zoro #
G200409488
UPC #
-
Country of Origin
United States
Dimensions
Diameter
1ΒΌ"
Flagpole Height
8'
Flag Size
3' x 5'
Details
Material
Wood
Holds
1 Flag
Pole Sections
2
Flagpole Type
Indoor
Flag Type
Indoor Flag
Made In
USA
Flag Attachment Method
Pole Hem
Header
White Canvas
Flag Material
Nylon
Description
Our high quality POW MIA Indoor Flag Set includes everything you need for patriotic indoor flag display. This complete flag set is ideal for indoor home use, or in public areas- such as auditoriums, classrooms, lobbies, and offices.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.