
POW MIA Indoor Nylon Flag 3'x5'
Mfr # 203886
Zoro # G500409454
product price: $111.99
/ea
Free Shipping & Returns
Key Features
Header
White Canvas
Made In
USA
Flag Attachment Method
Pole Hem
Flag Type
Indoor Flag
Flag Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
203886
Zoro #
G500409454
UPC #
-
Country of Origin
United States
Dimensions
Flag Size
3' x 5'
Details
Header
White Canvas
Made In
USA
Flag Attachment Method
Pole Hem
Flag Type
Indoor Flag
Flag Material
Nylon
Description
Unsurpassed in beauty and craftsmanship, the U.S. POW MIA Indoor Nylon Flag is manufactured to precise specifications. Expertly crafted using heavyweight, 200-denier nylon, and treated to resist sun and chemical deterioration. The POW MIA flag is black, bearing in the center, in black and white, the emblem of the League. The emblem is a white disk bearing in black silhouette the bust of a man, watch tower with a guard holding a rifle, and a strand of barbed wire; above the disk are the white letters POW and MIA framing a white 5-pointed star; below the disk is a black and white wreath above the white motto YOU ARE NOT FORGOTTEN.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.