Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

POW MIA Outdoor Nylon Flag 4'x6' Single Sided

  • Mfr # 203876

  • Zoro # G700409421


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Header
White Canvas
Flag Size
4' x 6'
Flag Attachment Method
Brass Grommets
Flag Material
Nylon
Made In
USA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
203876
Zoro #
G700409421
UPC #
-
Country of Origin
United States

Dimensions

Flag Size
4' x 6'

Details

Header
White Canvas
Flag Attachment Method
Brass Grommets
Flag Material
Nylon
Made In
USA
Flag Type
Outdoor Flag

Description

Unsurpassed in beauty and craftsmanship, these nylon outdoor flags are manufactured to precise specifications. The United States POW MIA Outdoor Nylon Flag is made with heavyweight 200-denier nylon material, which is expertly crafted and specially treated to resist sun and chemical deterioration. This high quality flag is ideal for outdoor use. The POW MIA flag is black, bearing in the center, in black and white, the emblem of the League. The emblem is a white disk bearing in black silhouette the bust of a man, watch tower with a guard holding a rifle, and a strand of barbed wire; above the disk are the white letters POW and MIA framing a white 5-pointed star; below the disk is a black and white wreath above the white motto YOU ARE NOT FORGOTTEN.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.