POW MIA Outdoor Nylon Flag 6'x10' Double Sided

  • Mfr # 203884

  • Zoro # G400409394


product price: $334.99
/ea
Free Shipping & Returns

Key Features

Made In
USA
Flag Size
6' x 10'
Flag Attachment Method
Brass Grommets
Flag Material
Nylon
Flag Type
Outdoor Flag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203884
Zoro #
G400409394
UPC #
-
Country of Origin
United States

Dimensions

Flag Size
6' x 10'

Details

Made In
USA
Flag Attachment Method
Brass Grommets
Flag Material
Nylon
Flag Type
Outdoor Flag
Header
White Canvas

Description

Unsurpassed in beauty and craftsmanship, these nylon outdoor flags are manufactured to precise specifications. The United States POW MIA Outdoor Nylon Flag is made with heavyweight 200-denier nylon material, which is expertly crafted and specially treated to resist sun and chemical deterioration. This high quality flag is ideal for outdoor use. The POW MIA flag is black, bearing in the center, in black and white, the emblem of the League. The emblem is a white disk bearing in black silhouette the bust of a man, watch tower with a guard holding a rifle, and a strand of barbed wire; above the disk are the white letters POW and MIA framing a white 5-pointed star; below the disk is a black and white wreath above the white motto YOU ARE NOT FORGOTTEN.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.