Zoro Homepage

Presidential Flag Case Cherry

  • Mfr # 205625

  • Zoro # G300435776


product price: $607.99
/ea
Free Shipping & Returns

Key Features

Holds
5' x 9½' Burial Flag
Made In
USA
Material
Cherry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
205625
Zoro #
G300435776
UPC #
-
Country of Origin
United States

Details

Holds
5' x 9½' Burial Flag
Made In
USA
Material
Cherry

Description

The choice of Presidents and Generals, the Presidential Flag Case is American-made and constructed from solid American hardwood and hand-finished to enhance the beauty of its natural graining. The Great Seal of the United States is laser engraved on the beveled glass front. This case is available in either our exclusive Heirloom Walnut Finish, or solid American Hardwood with Cherry finish. In either option, solid wood finishes the back. The case opens from the front with a hinged lid, has a magnetic closure, and integrated dust seal to best preserve your flag. This holds the standard 5’ x 9-1/2’ burial flag. Made in America. Flag Not Included. Dimensions: 26” L x 13” H x 4-1⁄4” D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.