Zoro Homepage

Puerto Rico Stick Flag 4"x6" E Gloss

  • Mfr # 200774

  • Zoro # G700410120


product price: $9.55
/ea

Key Features

Flag Type
Stick Flag
Flag Size
4" x 6"
Flag Material
Endura-Gloss
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200774
Zoro #
G700410120
UPC #
-
Country of Origin
United States

Dimensions

Flag Size
4" x 6"

Details

Flag Type
Stick Flag
Flag Material
Endura-Gloss

Description

Beautifully printed on silk-like Endura-GlossTM and Endura-PolyTM material, stick flags are carefully hem-stitched on all four sides and mounted on a staff with spear. The flag of Puerto Rico is five equal horizontal bands of red (top and bottom) alternating with white; a blue isosceles triangle based on the hoist side bears a large, white, five-pointed star in the center.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.