Zoro Homepage

Regent Floor Stand

  • Mfr # 203757

  • Zoro # G200435661


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Flagpole Type
Indoor
Fits Bottom Diameter
1"\, 1β…›"\, 1ΒΌ"
Material
Plastic
Color
Gold
Base Diameter
12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203757
Zoro #
G200435661
UPC #
-
Country of Origin
United States

Dimensions

Fits Bottom Diameter
1"\, 1β…›"\, 1ΒΌ"
Base Diameter
12"

Details

Flagpole Type
Indoor
Material
Plastic
Color
Gold

Description

The Regent Floor Stand is designed for indoor use, and has an elegant design. The Regent Floor Stand is a beautiful, plated plastic stand with a 12” base diameter. Complete with adapter sleeves to accommodate various pole diameters, this stand can accommodate 1", 1-1/8" and 1-1/4" pole diameters. The stand alone weighs 3.5 lbs. When filled with sand (not included) this stand will weigh approximately 10 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.