Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rhode Island Stick Flag 4"x6" E Gloss

  • Mfr # 200582

  • Zoro # G500409263


product price: $9.55
/ea

Key Features

Flag Type
Stick Flag
Flag Material
Endura-Gloss
Flag Size
4" x 6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
200582
Zoro #
G500409263
UPC #
-
Country of Origin
United States

Dimensions

Flag Size
4" x 6"

Details

Flag Type
Stick Flag
Flag Material
Endura-Gloss

Description

Beautifully printed on silk-like Endura-GlossTM and Endura-PolyTM material, stick flags are carefully hem-stitched on all four sides and mounted on a staff with spear. The Rhode Island state flag is a symbol of hope. The gold anchor surrounded by stars has been the only design Rhode Island has ever used, though the original flag had a blue background. The flag constantly varies between not having, and having fringe around the edges of the flag.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.