Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sectional Flagpole 20' Satin Anodized Silver

  • Mfr # 204286

  • Zoro # G200435760


product price: $276.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Ornament
Gold Ball
Flagpole Type
Outdoor
Flagpole Height
20'
Pole Sections
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
204286
Zoro #
G200435760
UPC #
-
Country of Origin
United States

Dimensions

Flagpole Height
20'

Details

Material
Aluminum
Ornament
Gold Ball
Flagpole Type
Outdoor
Pole Sections
5
Color
Anodized Satin

Description

Limited Time Special!Easy to use, this Sectional 20' Flagpole set is an ideal choice for residential and small commercial use. The cleat comes pre-installed for your convenience.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.