Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Color Field Flag - Canada Red

  • Mfr # 205598

  • Zoro # G000409664


product price: $55.99
/ea

Key Features

Flag Material
Nylon
Flag Size
18" x 29"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
205598
Zoro #
G000409664
UPC #
-
Country of Origin
United States

Dimensions

Flag Size
18" x 29"

Details

Flag Material
Nylon

Description

The 18” x 29” Solid Color Field Flags are perfect for decorative purposes, or for attracting visitors to an event! These flags are durable, reusable, and available in 13 solid colors. Field Flags are made with a 6' x 1/4” two-piece white, flexible pole with connecting ferrule and a 19” x 26” flag.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.