
Solid Color Field Flag - Navy Blue
Mfr # 205604
Zoro # G900410104
product price: $57.85
/eaKey Features
Flag Size
18" x 29"
Flag Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
205604
Zoro #
G900410104
UPC #
-
Country of Origin
United States
Dimensions
Flag Size
18" x 29"
Details
Flag Material
Nylon
Description
The 18” x 29” Solid Color Field Flags are perfect for decorative purposes, or for attracting visitors to an event! These flags are durable, reusable, and available in 13 solid colors. Field Flags are made with a 6' x 1/4” two-piece white, flexible pole with connecting ferrule and a 19” x 26” flag.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.