
Tennessee Outdoor Nylon Flag 12"x18"
Mfr # 200626
Zoro # G100409441
product price: $32.25
/eaKey Features
Flag Material
Nylon
Flag Size
12" x 18"
Flag Type
Outdoor Flag
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
200626
Zoro #
G100409441
UPC #
-
Country of Origin
United States
Dimensions
Flag Size
12" x 18"
Details
Flag Material
Nylon
Flag Type
Outdoor Flag
Description
Unsurpassed in beauty and craftsmanship, these nylon outdoor flags are manufactured to precise specifications. Expertly crafted using 100% heavyweight, 200-denier nylon bunting, and treated to resist sun and chemical deterioration. Extremely durable and fast drying, nylon flags are the most popular choice for outdoor flags. All nylon flags are finished with a strong, durable snow-white header and brass grommets. The Tennessee state flag was created by Colonel LeRoy Reeves of the Tennessee National Guard in the early 1900's. The three stars in the middle of the flag represent the main divisions of the state: East Tennessee, Middle Tennessee, and West Tennessee.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.