Zoro Homepage

Tennessee Stick Flag 4"x6" E Gloss

  • Mfr # 200624

  • Zoro # G100409519


product price: $9.59
/ea

Key Features

Flag Type
Stick Flag
Flag Size
4" x 6"
Flag Material
Endura-Gloss
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200624
Zoro #
G100409519
UPC #
-
Country of Origin
United States

Dimensions

Flag Size
4" x 6"

Details

Flag Type
Stick Flag
Flag Material
Endura-Gloss

Description

Beautifully printed on silk-like Endura-GlossTM and Endura-PolyTM material, stick flags are carefully hem-stitched on all four sides and mounted on a staff with spear. The Tennessee state flag was created by Colonel LeRoy Reeves of the Tennessee National Guard in the early 1900's. The three stars in the middle of the flag represent the main divisions of the state: East Tennessee, Middle Tennessee, and West Tennessee.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.