
Texas Indoor Sewn Nylon Flag 3'x5'
Mfr # 200649
Zoro # G300409531
product price: $98.99
/ea
Free Shipping & Returns
Key Features
Flag Type
Indoor Flag
Flag Size
3' x 5'
Flag Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
200649
Zoro #
G300409531
UPC #
-
Country of Origin
United States
Dimensions
Flag Size
3' x 5'
Details
Flag Type
Indoor Flag
Flag Material
Nylon
Description
Unsurpassed in beauty and craftsmanship, these nylon indoor flags are manufactured to precise specifications. Expertly crafted using 100% heavyweight, 200-denier nylon bunting, and treated to resist sun and chemical deterioration. All indoor nylon flags have a pole hem, and leather tab for mounting to an indoor flag set. Gold fringe add-on is optional. The flag of the state of Texas, also known as “The Lone Star Flag”, features a blue vertical stripe containing a single centered white star. The field of the flag is divided horizontally into a white and red bar.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.