
Three Hole Gold Floor Stand
Mfr # 203753
Zoro # G100435549
product price: $393.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Base Diameter
12"
Weight
34 lb
Color
Gold
Flagpole Type
Indoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
203753
Zoro #
G100435549
UPC #
-
Country of Origin
United States
Dimensions
Base Diameter
12"
Fits Bottom Diameter
1"\, 1⅛"\, 1¼"
Details
Material
Aluminum
Weight
34 lb
Color
Gold
Flagpole Type
Indoor
Description
The Three Hole Floor Stand creates a dramatic display of one, two, or three flags. This Aluminum stand comes complete with adapter sleeves, in order to accommodate various pole diameters.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.