
US Air Force Indoor Flag Set 3'x5' 8'
Mfr # 203895
Zoro # G700409520
product price: $432.99
/ea
Free Shipping & Returns
Key Features
Material
Wood
Holds
1 Flag
Diameter
1ΒΌ"
Flag Size
3' x 5'
Flag Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
203895
Zoro #
G700409520
UPC #
-
Country of Origin
United States
Dimensions
Diameter
1ΒΌ"
Flag Size
3' x 5'
Flagpole Height
8'
Details
Material
Wood
Holds
1 Flag
Flag Material
Nylon
Flagpole Type
Indoor
Pole Sections
2
Flag Type
Indoor Flag
Header
White Canvas
Made In
USA
Flag Attachment Method
Pole Hem
Description
Our high quality Air Force Indoor Flag Set includes everything you need for patriotic indoor flag display. This complete flag set is ideal for indoor home use, or in public areas- such as auditoriums, classrooms, lobbies, and offices.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.