Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

US Army Indoor Flag Set 3'x5' 8'

  • Mfr # 203896

  • Zoro # G600409538


product price: $452.99
/ea
Free Shipping & Returns

Key Features

Material
Wood
Holds
1 Flag
Diameter
1ΒΌ"
Flag Type
Indoor Flag
Flag Size
3' x 5'
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203896
Zoro #
G600409538
UPC #
-
Country of Origin
United States

Dimensions

Diameter
1ΒΌ"
Flag Size
3' x 5'
Flagpole Height
8'

Details

Material
Wood
Holds
1 Flag
Flag Type
Indoor Flag
Flagpole Type
Indoor
Pole Sections
2
Header
White Canvas
Made In
USA
Flag Attachment Method
Pole Hem
Flag Material
Nylon

Description

Our high quality Army Indoor Flag Set includes everything you need for patriotic indoor flag display. This complete flag set is ideal for indoor home use, or in public areas- such as auditoriums, classrooms, lobbies, and offices.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.