
US E Gloss Stick Flag 8"x12"
Mfr # 200054
Zoro # G200435111
product price: $11.25
/eaKey Features
Flag Size
8" x 12"
Flag Type
Stick Flag
Flag Material
Endura-Gloss
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
200054
Zoro #
G200435111
UPC #
-
Country of Origin
United States
Dimensions
Flag Size
8" x 12"
Details
Flag Type
Stick Flag
Flag Material
Endura-Gloss
Description
Our high quality American E-Gloss Stick Flags are a great choice for patriotic decoration! These sturdy and eye-catching flags are perfect for promotions, events, decorations, and much more! We offer the highest quality in small and hand held flags. The Endura-GlossTM stick flags are available in various sizes, beautifully printed on silk-like material, and are hem-stitched on all four sides. Base sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.