
US Marine Corps Indoor Flag Set 3'x5' 8'
Mfr # 203897
Zoro # G000409541
product price: $432.99
/ea
Free Shipping & Returns
Key Features
Material
Wood
Holds
1 Flag
Diameter
1ΒΌ"
Header
White Canvas
Flag Type
Indoor Flag
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
203897
Zoro #
G000409541
UPC #
-
Country of Origin
United States
Dimensions
Diameter
1ΒΌ"
Flagpole Height
8'
Flag Size
3' x 5'
Details
Material
Wood
Holds
1 Flag
Header
White Canvas
Flag Type
Indoor Flag
Pole Sections
2
Flag Attachment Method
Pole Hem
Made In
USA
Flagpole Type
Indoor
Flag Material
Nylon
Description
Our high quality Marine Corps Indoor Flag Set includes everything you need for patriotic indoor flag display. This complete flag set is ideal for indoor home use, or in public areas- such as auditoriums, classrooms, lobbies, and offices.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.