Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

US Poly Max Flag 10'x19'

  • Mfr # 200028

  • Zoro # G600435117


product price: $932.99
/ea
Free Shipping & Returns

Key Features

Flag Material
Polyester
Flag Type
Outdoor Flag
Flag Size
10' x 19'
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200028
Zoro #
G600435117
UPC #
-
Country of Origin
United States

Dimensions

Flag Size
10' x 19'

Details

Flag Material
Polyester
Flag Type
Outdoor Flag

Description

Our durable American Poly Max Flag lasts 30% longer than nylon, making it a superior choice for long-lasting outdoor usage. Made to the highest standard, the American Poly Max flag includes a canvas header and brass grommets (or roped thimbles) for easy installation. Made in the USA. Flagpole Not Included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.