
US Yacht Ensign Outdoor Nylon Flag 12"x18"
Mfr # 203935
Zoro # G800409956
product price:Â $48.99
/eaKey Features
Made In
USA
Header
White Canvas
Flag Attachment Method
Brass Grommets
Flag Size
12" x 18"
Flag Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
203935
Zoro #
G800409956
UPC #
-
Country of Origin
United States
Dimensions
Flag Size
12" x 18"
Details
Made In
USA
Header
White Canvas
Flag Attachment Method
Brass Grommets
Flag Material
Nylon
Flag Type
Outdoor Flag
Description
The US Yacht Ensign Nylon flag is finished with a canvas header and brass grommets for easy installation. These nautical outdoor nylon boat flags are perfect for boats, yachts, and more!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.