
Virgin Islands Outdoor Nylon Flag 4'x6'
Mfr # 200791
Zoro # G800410204
product price: $162.99
/ea
Free Shipping & Returns
Key Features
Flag Size
4' x 6'
Flag Type
Outdoor Flag
Flag Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
200791
Zoro #
G800410204
UPC #
-
Country of Origin
United States
Dimensions
Flag Size
4' x 6'
Details
Flag Type
Outdoor Flag
Flag Material
Nylon
Description
Unsurpassed in beauty and craftsmanship, these nylon outdoor flags are manufactured to precise specifications. Expertly crafted using 100% heavyweight, 200-denier nylon bunting, and treated to resist sun and chemical deterioration. Extremely durable and fast drying, nylon flags are the most popular choice for outdoor flags. All nylon flags are finished with a strong, durable snow-white header and brass grommets. The United States territory of The Virgin Island’s flag was adopted in 1921. Each color of the flag represents a different aspect of the islands. The color yellow, represents various characteristics of the territory and the flowers; green, symbolizes the hills; blue, represents the surrounding waters; white, depicts the clouds; and red, represents love.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.