Zoro Homepage

Wisconsin Stick Flag 4"x6" E Gloss

  • Mfr # 200719

  • Zoro # G200409952


product price: $9.55
/ea

Key Features

Flag Type
Stick Flag
Flag Size
4" x 6"
Flag Material
Endura-Gloss
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200719
Zoro #
G200409952
UPC #
-
Country of Origin
United States

Dimensions

Flag Size
4" x 6"

Details

Flag Type
Stick Flag
Flag Material
Endura-Gloss

Description

Beautifully printed on silk-like Endura-GlossTM and Endura-PolyTM material, stick flags are carefully hem-stitched on all four sides and mounted on a staff with spear. The flag of the state of Wisconsin features the state coat of arms on a blue field. The word “Wisconsin” appears above the seal, and the date “1848” appears below the seal. This flag was adopted on May 1st, 1981.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.