Zoro Homepage

AMELIA-GREY/BLACK-CH

  • Mfr # 5711

  • Zoro # G213315707


product price: $364.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Color
Black,Light Grey
Material
Chip Board,MDF,Solid Wood
Width
16.5"
Depth
48"
Length
32.72"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5711
Zoro #
G213315707
UPC #
887179103059
Country of Origin
Malaysia

Dimensions

Width
16.5"
Depth
48"
Length
32.72"

Details

Color
Black,Light Grey
Material
Chip Board,MDF,Solid Wood

Description

The Amelia Chest by Global Furniture USA is the epitome of vertical storage sophistication. This tall chest is a space-saving marvel, offering generous storage within its drawers without sacrificing style. Like the other pieces in the collection, it features the eye-catching silver finish and black accent trim that define the Amelia line. The sleek black drawer pulls ensure a seamless operation and contribute to the chest's sleek appearance. Whether you're storing away sweaters, linens, or accessories, the Amelia Chest is an ideal solution for maintaining an organized and elegant bedroom.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.