Zoro Homepage

AMELIA-GREY/BLACK-DR

  • Mfr # 5704

  • Zoro # G213312966


product price: $470.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Color
Black,Light Grey
Length
60"
Material
Chip Board,MDF,Solid Wood
Width
16.5"
Depth
33.7"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5704
Zoro #
G213312966
UPC #
887179103028
Country of Origin
Malaysia

Dimensions

Length
60"
Width
16.5"
Depth
33.7"

Details

Color
Black,Light Grey
Material
Chip Board,MDF,Solid Wood

Description

The Amelia Dresser by Global Furniture USA combines convenience with chic design, making it an essential addition to the collection. Finished in a lustrous silver with black accent trim, this dresser boasts a spacious surface for displaying your favorite decor and ample storage within its sleek drawers. The drawers are accented with sophisticated black pulls that stand out against the silver facade, offering easy access to your attire while contributing to the piece's modern charm. This dresser is the perfect blend of form and function, providing a stylish solution for keeping your garments organized.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.