
AMELIA-GREY/BLACK-FBG W/LED
Mfr # 6356
Zoro # G213315745
product price: $1,073.99
/ea
Item requires special delivery charges. A $660.00 per item surcharge will be applied.
Key Features
Color
Black,Light Grey
Material
Chip Board,Fabric,MDF,Solid Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6356
Zoro #
G213315745
UPC #
887179108252
Country of Origin
Malaysia
Details
Color
Black,Light Grey
Material
Chip Board,Fabric,MDF,Solid Wood
Description
Indulge in the contemporary elegance of the Amelia Bedroom Collection by Global Furniture USA, where functionality meets sophisticated style. This stunning ensemble transforms any bedroom into a luxurious retreat with its sleek silver finish complemented by striking black accent trim. The collection is designed with clean lines and a modern aesthetic that exudes a chic, urban vibe.Each piece within the Amelia Bedroom Collection is crafted with attention to detail and durability in mind, ensuring that your investment stands the test of time. The bed becomes the centerpiece of your sanctuary with its plush upholstered headboard and innovative under-bed LED accent lighting, providing both comfort and ambiance. The accompanying case goods, including the dresser, nightstand, and chest, all feature the same cohesive design elements, such as sleek black drawer pulls, adding both visual interest and functionality to your space.Whether you're looking to revamp your master suite or furnish a guest room with a touch of glamour, the Amelia Bedroom Collection by Global Furniture USA is a perfect choice. Its blend of style, quality, and practicality makes it a versatile option suited to a wide range of decor preferences.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.