Contemporary 10mm Tempered, High Gloss, Paper D1628 Dining Table

  • Mfr # 3177

  • Zoro # G313343853


product price:  $436.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Width
35.43 in
Length
63 in
Color
Clear, Dark Grey, Silver, White
Material
Glass, MDF, Stainless Steel
Depth
29.92 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3177
Zoro #
G313343853
UPC #
887179039068
Country of Origin
China

Dimensions

Width
35.43 in
Length
63 in
Depth
29.92 in

Details

Color
Clear, Dark Grey, Silver, White
Material
Glass, MDF, Stainless Steel

Description

Striking ultra modern design and bold styling this dining table by Global Furniture USA is in a class all by itself. This table boasts a rectangular clear glass top, contrasting oval design supports and stainless steel base with a polished chrome finish. Add this to your dining area and it will be the topic of conversation with all your guests.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products