Contemporary 12mm Tempered, Brushed, Paper D4126 Dining Table

  • Mfr # 3190

  • Zoro # G313343648


product price:  $679.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Width
39.37 in
Length
70.87 in
Material
Glass, MDF, Stainless Steel
Depth
29.92 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3190
Zoro #
G313343648
UPC #
887179096733
Country of Origin
China

Dimensions

Width
39.37 in
Length
70.87 in
Depth
29.92 in

Details

Color
Dark Brown, Oak, Silver
Material
Glass, MDF, Stainless Steel

Description

Looking to make an instant style statement then this clear glass top dining table is for you! Design elements include a two toned geometrically designed base fused with a polished chrome accent and a glass top providing enough space for all your entertaining needs.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.