
Contemporary 12mm Tempered, Brushed, Paper D4127 Dining Table
Mfr # 3192
Zoro # G213343717
product price:Â $679.99
/eaKey Features
Width
39.37 in
Length
70.87 in
Depth
29.92 in
Material
Glass, MDF, Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3192
Zoro #
G213343717
UPC #
887179096757
Country of Origin
China
Dimensions
Width
39.37 in
Length
70.87 in
Depth
29.92 in
Details
Color
Dark Grey, Silver, White
Material
Glass, MDF, Stainless Steel
Description
Looking to make an instant style statement then this clear glass top dining table is for you! Design elements include a two toned geometrically designed base fused with a polished chrome accent and a glass top providing enough space for all your entertaining needs.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.