This item is Discontinued.

Global Furniture Usa Contemporary 8mm Tempered, Matte T2207 End Table 3221

Contemporary 8mm Tempered, Matte T2207 End Table (Discontinued)

  • Mfr # 3221
  • Zoro # G313343600
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3221
Zoro #
G313343600
UPC #
887179098058
Country of Origin
China

Dimensions

Width
21.65 in
Length
21.65 in
Depth
20.87 in

Details

Color
Black, Clear, Silver
Material
Glass, MDF, Stainless Steel

Description

Add a touch of drama and visual excitement to your seating area with this ultra-modern plank style End table. This uniquely designed coffee table is constructed of sturdy MDF over Stainless Steel and metal base components and features a beautiful glass tabletop. Gleaming black toned base and tabletop supports add a touch of sophistication and appeal. The abstract styling of the table base creates a unique look, sure to make updating your seating area easy and fun.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.