Contemporary Agnes Um02 Black Sectional

  • Mfr # 5375

  • Zoro # G813343629


product price:  $1,643.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Width
106.3 in
Material
Fabric, MDF, Metal, Solid Wood, Stainless Steel
Depth
40 in
Length
106.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5375
Zoro #
G813343629
UPC #
887179104940
Country of Origin
Viet Nam

Dimensions

Width
106.3 in
Depth
40 in
Length
106.3 in

Details

Color
Black
Material
Fabric, MDF, Metal, Solid Wood, Stainless Steel

Description

The UM02 Black Sectional by Global Furniture USA is a stunning and comfortable addition to any living room. The sectional is upholstered in black bonded leather and features overstuffed cushions and power recline for maximum comfort. The LED accent lights along the base of the sectional provide a soft and inviting ambiance, perfect for movie nights or entertaining guests. The sectional is expertly crafted with high-quality materials, ensuring durability and longevity. Add this stunning sectional to your living room to enjoy years of comfort and style.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.