Contemporary Alina Mirror With Led

  • Mfr # 5534

  • Zoro # G415754595


product price:  $199.99
/ea
Free Shipping & Returns

Key Features

Color
White
Material
Chip Board,Mdf,Solid Wood
Width
1.73 in
Length
45.98 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5534
Zoro #
G415754595
UPC #
887179103707
Country of Origin
Malaysia

Dimensions

Width
1.73 in
Length
45.98 in

Details

Color
White
Material
Chip Board,Mdf,Solid Wood

Description

Complete your Alina Bedroom Set with this stunning mirror. Encased in a sleek white frame, the mirror reflects not just your image but your taste for the finer things. The clear, crisp reflection adds depth and light to your room, while the subtle design complements the collection's luxurious aesthetic.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.