Contemporary Alina-White-Chest W/ Led

  • Mfr # 5536

  • Zoro # G215754726


product price:  $537.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Color
White
Material
Chip Board,Mdf,Solid Wood
Length
36 in
Width
17.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5536
Zoro #
G215754726
UPC #
887179103714
Country of Origin
Malaysia

Dimensions

Length
36 in
Width
17.5 in

Details

Color
White
Material
Chip Board,Mdf,Solid Wood

Description

Maximize your bedroom's storage and style with the Alina Chest. Standing tall, this piece features the signature crushed glitter and LED accents, along with the perforated silver glam fronts that add a touch of sparkle. Five generously sized drawers glide smoothly, making organization an effortless and elegant affair.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.