Shop GLOBAL FURNITURE USA
See all product information
Create Account
Contemporary Alina White Nightstand With Cooler, Led, Speaker And Usb
- Mfr # ALINA-WHITE-NS W/ COOLER LED SPKR USB
- Zoro # G823396264
product price:
$
587.99
/ea
Free Shipping & Returns
Key Features
Width
16-1/2 in
Material
Chip Board, MDF, Solid Wood
Length
25.6 in
Depth
30.12 in
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ALINA-WHITE-NS W/ COOLER LED SPKR USB
- Zoro #
- G823396264
- UPC #
- 887179126058
- Country of Origin
- Malaysia
- Material
- Chip Board, MDF, Solid Wood
- Item
- Nightstand With Cooler, Led, Speaker And Usb
- Color
- White
Dimensions
- Width
- 16-1/2 in
- Length
- 25.6 in
- Depth
- 30.12 in
Description
The Alina Nightstand is the ultimate bedside companion, blending convenience with glamour. Featuring LED lighting and crushed glitter surfaces, it creates a nightly spectacle. A built-in cooler keeps your favorite beverages within armâ€s reach, while a hidden shelf offers discreet storage for your most personal essentials. For added modern luxury, a side speaker delivers rich sound, and integrated USB ports ensure your devices stay charged through the night. With Alina, beauty meets innovation in every detail.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.