Contemporary Alina White Queen Bed Group With Led

  • Mfr # 6247

  • Zoro # G115754642


original price:  $2,155.99 , new price: $2,047.99 , 5 percent off
new price:  $2,047.99
/ea
Item requires special delivery charges. A $290.00 per item surcharge will be applied.

Key Features

Color
White
Material
Chip Board,Mdf,Solid Wood
Overall Width
63.4 in
Overall Length
86.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6247
Zoro #
G115754642
UPC #
887179110569
Country of Origin
Malaysia

Dimensions

Overall Width
63.4 in
Overall Length
86.7 in

Details

Color
White
Material
Chip Board,Mdf,Solid Wood

Description

Elevate your bedroom to a realm of elegance with the Alina Bedroom Collection by Global Furniture USA. This collection is a symphony of opulence and state-of-the-art design, infused with a stunning white finish that exudes luxury. Each piece is meticulously crafted with LED accents that illuminate the crushed glitter embellishments, creating an ambiance of glamour and sophistication. The centerpiece, a bed with a fabric tufted headboard and footboard, sparkles with crystal accents, promising to be a dazzling focal point in your bedroom. Complementing the bed, the dresser, chest, and nightstand boast perforated silver glam finishes on the drawer fronts, providing a cohesive look that's both modern and chic. The Alina Collection, with its attention to detail and sumptuous finishes, is the quintessential choice for those seeking to imbue their bedroom with a touch of upscale charm.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.