Contemporary Beckett White/Black Queen Bed
- Mfr # BECKETT-WHT/BLK-QB
- Zoro # G923396348
product price:Â
$
543.99
/ea
Key Features
Overall Height
60 in
Material
Fabric, Solid Wood, Veneer
Overall Width
63 in
Color
Black
Overall Length
85 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BECKETT-WHT/BLK-QB
- Zoro #
- G923396348
- UPC #
- 887179128113
- Country of Origin
- Viet Nam
Dimensions
- Overall Height
- 60 in
- Overall Width
- 63 in
- Overall Length
- 85 in
Details
- Material
- Fabric, Solid Wood, Veneer
- Color
- Black
- Item
- Queen Bed
Description
The Beckett Queen Bed delivers dramatic style and comfort with its sleek black finish and white upholstered panels on both the headboard and footboard. Fluted detailing adds architectural interest to the headboard and footboard, creating a striking focal point. Designed for those who appreciate both luxury and texture, this bed offers a bold yet refined statement in any modern bedroom.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.