Contemporary D1321 Dining Table
Mfr # 7829
Zoro # G615754630
product price: $579.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
Key Features
Width
38 in
Length
66 in
Color
Light Grey,White
Material
Marble
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7829
Zoro #
G615754630
UPC #
887179118831
Country of Origin
Malaysia
Dimensions
Width
38 in
Length
66 in
Details
Color
Light Grey,White
Material
Marble
Description
Introducing the D1321 Collection by Global Furniture USA, where modern coastal elegance meets timeless design. This exquisite collection features a stunning dining table crafted with a natural wood finish, beautifully complemented by a luxurious real white marble top. The harmonious blend of materials exudes sophistication and warmth, creating a perfect centerpiece for any dining room. _x000D_Accompanying the table are the D1321 dining chairs, also finished in a natural wood tone and upholstered in a natural grey colored fabric. These chairs not only provide comfort but also enhance the overall aesthetic with their sleek, contemporary design. _x000D_The D1321 Collection effortlessly combines style and functionality, offering a serene and inviting atmosphere that captures the essence of coastal living. Transform your dining space into a haven of modern elegance with this impeccable collection.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.