Contemporary D1321 Light Grey Dining Chair

  • Mfr # 7087

  • Zoro # G115754710


product price:  $114.99
/ea
Free Shipping & Returns

Key Features

Material
Marble
Color
Light Grey
Width (In.)
23.43 in
Length
19.09 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7087
Zoro #
G115754710
UPC #
887179110071
Country of Origin
Malaysia

Dimensions

Width (In.)
23.43 in
Length
19.09 in

Details

Material
Marble
Color
Light Grey

Description

The D1321 Dining Chair in LT Grey by Global Furniture USA offers an impeccable blend of style and durability. Finished in a beautiful, durable Tt Grey, these chairs feature elegant seat backs, adding a touch of sophistication and texture to your dining space. The chairs are designed to offer comfort and support, ensuring that every meal is enjoyed in luxury. Their neutral color palette and timeless design make them a versatile addition to any dining table

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.