Shop GLOBAL FURNITURE USA
See all product information
Create Account
Contemporary D4355 Brown Bar Table Bench
- Mfr # D4355BT-BN-BRWN
- Zoro # G023396354
product price:Â
$
142.99
/ea
Free Shipping & Returns
Key Features
Length
48 in
Depth
26-1/2 in
Material
Fabric
Color
Dark Brown
Width
15-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D4355BT-BN-BRWN
- Zoro #
- G023396354
- UPC #
- 887179126911
- Country of Origin
- Viet Nam
- Material
- Fabric
- Color
- Dark Brown
- Item
- Bar Table Bench
Dimensions
- Length
- 48 in
- Depth
- 26-1/2 in
- Width
- 15-1/4 in
Description
Complementing the table are matching bar stools and a bench, both upholstered in rich brown fabric with coordinating dark brown legs for a cohesive and inviting set. Whether used in a kitchen, dining nook, or entertainment area, the D4355 Collection blends comfort, practicality, and elegant design to enhance your space.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.