This item is Discontinued.

This item is Discontinued.
Contemporary D87 Blanche Charcoal Dining Chair Kit Of 2 (Discontinued)
Mfr #
D87DC-BLANCHE CHARCOAL-KIT OF 2
Zoro #
G523396236
UPC # 887179127383
Country of Origin Viet Nam
Category Dining Room Chairs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
D87DC-BLANCHE CHARCOAL-KIT OF 2
Zoro #
G523396236
UPC #
887179127383
Country of Origin
Viet Nam
Dimensions
Width (In.)
25-1/4 in
Depth (In.)
38-1/4 in
Height (In.)
19-1/2 in
Details
Item
Dining Chair Kit Of 2
Color
Charcoal
Material
Fabric, Rubberwood, TB117 Foam
Description
Bring timeless elegance and modern sophistication to your dining space with the D4088 Dining Table and D87 Dining Chairs._x000D_ The D4088 Dining Table showcases a stunning black faux marble top with striking white veining, creating a bold, luxurious look that instantly becomes the focal point of your dining room. The high-quality faux marble finish mimics the beauty of natural stone, offering a refined and durable surface thatâ€s perfect for both everyday meals and special occasions._x000D_ Complementing the table, the D87 Dining Chairs are finished in a refined blanche charcoal upholstery, adding a touch of understated elegance. The soft yet durable fabric enhances the chairâ€s sleek, modern design, ensuring comfort and style with every seating. The neutral tone of the chairs beautifully contrasts with the table's dramatic marble finish, creating a cohesive and sophisticated look._x000D_ Together, the D4088 Dining Table and D87 Dining Chairs combine luxurious design with practical functionality, making this set a perfect addition to any contemporary dining room.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.