Shop GLOBAL FURNITURE USA
See all product information
Create Account
Contemporary Elsie Grey Queen Bed With Led
Mfr # ELSIE-GREY-QB W/ LED
Zoro # G623396334
product price:Â $480.99
/ea
Free Shipping & Returns
Key Features
Material
MDF, Particle Board, Veneer
Overall Width
62.91 in
Color
Light Grey
Overall Length
84-1/4 in
Overall Height
55.12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ELSIE-GREY-QB W/ LED
- Zoro #
- G623396334
- UPC #
- 887179131021
- Country of Origin
- Malaysia
Dimensions
- Overall Width
- 62.91 in
- Overall Length
- 84-1/4 in
- Overall Height
- 55.12 in
Details
- Material
- MDF, Particle Board, Veneer
- Color
- Light Grey
- Item
- Queen Bed With Led
Description
The Elsie Queen Bed makes a statement of refined luxury. Its light grey upholstered headboard is not only soft and inviting but also enhanced with an integrated LED light that creates a warm, ambient glow. Framed in a sophisticated grey wash veneer, this bed balances comfort with contemporary design, making it the centerpiece of your bedroom retreat.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.