This item is Discontinued.

Global Furniture Usa Contemporary Fabric, PU D1119 Light Grey/Dark Grey Dining Chair 753

This item is Discontinued.

Global Furniture Usa

Contemporary Fabric, PU D1119 Light Grey/Dark Grey Dining Chair (Discontinued)

Mfr # 753
Zoro # G713343811
UPC # 887179086420
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
753
Zoro #
G713343811
UPC #
887179086420
Country of Origin
China

Dimensions

Width (In.)
26 in
Depth (In.)
37.4 in
Length
20.5 in

Details

Material
Fabric, Metal
Color
Dark Grey, Light Grey

Description

Comfort and style without busting your budget are the hallmarks of this contemporary dining chair. Offered in a light grey with dark grey PU, padded seat and back. This chair is versatile and will make coordinating room decor stress-free and fun. Chair features include sturdy stainless steel legs and feature a cradle seat back, showcasing the modern look of this set. Quality craftsmanship in every facet ensures durability and long lasting wear. Looking to update your dining or entertainment area and bring a fresh perspective to your home? This chair offers the flexibility and smart form and function to meet all your furnishing needs.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.