
Contemporary Fabric, PU D915 3 White Bar Stools (Discontinued)
- Mfr # 2969
- Zoro # G613343645
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2969
Zoro #
G613343645
UPC #
887179089056
Country of Origin
China
Dimensions
Overall Width
17 in
Overall Length
21 in
Depth
40 in
Details
Color
White
Material
Fabric, Stainless Steel
Description
Perfect for your kitchen island or bar, this two-toned barstool will transform your room and add comfort and charm. This barstool is upholstered in tones of white faux leather PU and fabric, providing an eye-catching and modern twist to traditional kitchen seating. Decorating possibilities are endless with the attractive tones of this piece. Additional design elements include a sleek style silver toned metal base and ample padding, continuing the delightful look and comfy feel of this seating. Quality craftsmanship in every facet of production ensures durability and long-lasting wear. For a stylish and modern take on kitchen or bar furnishings, this barstool is a can't miss choice in comfortable seating.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.