Shop GLOBAL FURNITURE USA
See all product information
Create Account
Contemporary Glam Soleil Charcoal Nightstand
- Mfr # SOLEIL-CHARCOAL-NS
- Zoro # G623396242
product price:Â
$
251.99
/ea
Free Shipping & Returns
Key Features
Depth
26.69 in
Length
25.98 in
Material
MDF, Particle Board, Solid Wood
Width
16-1/2 in
Color
Charcoal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SOLEIL-CHARCOAL-NS
- Zoro #
- G623396242
- UPC #
- 887179120780
- Country of Origin
- Malaysia
Dimensions
- Depth
- 26.69 in
- Length
- 25.98 in
- Width
- 16-1/2 in
Details
- Material
- MDF, Particle Board, Solid Wood
- Item
- Nightstand
- Color
- Charcoal
Description
The Soleil Nightstand is a chic companion for your bedside. Its compact design offers two roomy drawers for convenient storage, framed by sparkling crushed crystal trim and accented with crystal handles. A perfect blend of practicality and style.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.