This item is Discontinued.

Global Furniture Usa Contemporary High Gloss Hudson White Hg Dresser 1140

This item is Discontinued.

Global Furniture Usa

Contemporary High Gloss Hudson White Hg Dresser (Discontinued)

Mfr # 1140
Zoro # G813343643
UPC # 887179013174
Country of Origin Malaysia
Category Dressers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1140
Zoro #
G813343643
UPC #
887179013174
Country of Origin
Malaysia

Dimensions

Width
17.6 in
Length
54.13 in
Depth
32.09 in

Details

Color
White
Material
MDF

Description

Elevate your bedroom decor with the Hudson White Group from Global Furniture USA. This bed group features a sleek and modern design, with a high-gloss white finish that is both stylish and durable. The bed's platform design eliminates the need for a box spring, making it a practical choice for any modern bedroom. With its clean lines and contemporary style, the Hudson White Group is sure to impress and provide you with a comfortable and stylish place to rest.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.